31054865 - 54W T5HO 65K 20, 000 Hours

TCP

  • $5.04 (Each)
  • $5.04 (Each)

  • $201.60 (Per 40)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31054865
Manufacturer
TCP
Manufacturer's Part Number
31054865
Description
54W T5HO 65K 20, 000 Hours
TCP 31054865 F54T5HO 865 40 CS
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148052623 / 00762148052623
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.04 (Each)
Carton
$201.60 (Per 40)
Standard Packaging
$5.04 (Each)
Resources
Images
 
 
31054865 - Small Image
 
31054865 - Large Image
Attachments
 
 
31054865 - Specification Sheet
Other Links
 
 
31054865 - Other
 
31054865 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
amperage rating
N/A
Ballast Type
N/A
Voltage Rating
N/A
Shape
T5 Linear
Material, Color, and Finish
color temperature
6500
color rendering index (cri)
85
Color
White
Finish
white
Dimensions and Weight
Length
45.5
Descriptions
Product Type
F54T5HO 865 40 CS
Description
54W T5HO 65K 20,000 HOURS
Long Description
TCP 31054865 F54T5HO 865 40 CS
Special Features
N/A
Additional Information
average life
24,000
beam angle
360
lumens
5000
Base
Miniature Bi Pin
Fixture Type
N/A
start type
N/A
total harmonic distortion
N/A
dimmable
True
Manufacturer Information
Manufacturers Part Number
31054865
Brand
TCP
GTIN
00762148052623
UPC
762148052623
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.335
Carton
40
Package
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat