32432T41K - 32W Triple PL 4-Pin 41K

TCP

  • $9.78 (Each)
  • $9.78 (Each)

  • $117.36 (Per 12)

  • $469.44 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32432T41K
Manufacturer
TCP
Manufacturer's Part Number
32432T41K
Description
32W Triple PL 4-Pin 41K
00762148102328|0762148|762148102328|76214810232|10232|32432T41K|32W Triple Lamp PL 4PIN 41K|TCP 32432T41K|TCP Technical Consumer Product 32432T41K|Technical Consumer Products 32432T41K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148102328 / 00762148102328
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.78 (Each)
Carton
$469.44 (Per 48)
Standard Packaging
$117.36 (Per 12)
Resources
MSDS Sheets
 
 
32432T41K - MSDS Sheet
 
32432T41K - MSDS Sheet
Attachments
 
 
32432T41K - Specification Sheet
 
32432T41K - Specification Sheet
 
32432T41K - Specification Sheet
Images
 
 
32432T41K - Small Image
 
32432T41K - Large Image
 
32432T41K - Large Image
Other Links
 
 
32432T41K - Other
 
32432T41K - Other
 
32432T41K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 WTT
Wattage
32 wtt
Ballast Type
N/A INCH
Shape
PL LAMP
Material, Color, and Finish
color temperature
4100 LBS
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Length
5.8 in
Diameter
N/A INCH
Descriptions
Description
32W TRIPLE PL 4-PIN 41K
Product Type
32W Triple Lamp PL 4PIN 41K
Long Description
00762148102328|0762148|762148102328|76214810232|10232|32432T41K|32W TRIPLE LAMP PL 4PIN 41K|TCP 32432T41K|TCP TECHNICAL CONSUMER PRODUCT 32432T41K|Technical Consumer Products 32432T41K
Special Features
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
Additional Information
total harmonic distortion
<100 percent
average life
10000 Hr
lumens
2080 LU
Base
GX24q-3
Fixture Type
N/A INCH
beam angle
OMNI
start type
Rapid Start
Manufacturer Information
Brand
TCP
Manufacturers Part Number
32432T41K
sub brand
CFL Triple PL
GTIN
00762148102328
UPC
762148102328
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
PL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.242
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Commercial TEST
standard
N/A INCH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat