41314A - 14W A-Lamp CFL Instabr G2 Armor

TCP

  • $7.69 (Each)
  • $7.69 (Each)

  • $92.28 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
41314A
Manufacturer
TCP
Manufacturer's Part Number
41314A
Description
14W A-Lamp CFL Instabr G2 Armor
Instabright Armor Coat Covered CFL 14W A19 G2 2700K
Slang Terms

Categories
Fluorescent Lamps - Compact Fluorescent Integrated
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148163282 / 00762148163282
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.69 (Each)
Standard Packaging
$92.28 (Per 12)
Resources
Images
 
 
41314A - Small Image
 
41314A - Large Image
MSDS Sheets
 
 
41314A - MSDS Sheet
Attachments
 
 
41314A - Specification Sheet
Features
Shape
ALamp
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
amperage rating
230m A
Wattage
57750
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
2.40 inches
Length
4.40 in
Descriptions
Product Type
14W A Lamp Instabr G2 Armor
Description
14W A-LAMP CFL INSTABR G2 ARMOR
Long Description
InstaBright Armor Coat Covered CFL 14W A19 G2 2700K
Special Features
Wet Location
Additional Information
Fixture Type
Any IN
Base
E26
total harmonic distortion
< 100 Pct
beam angle
71411837241
lumens
800 W
average life
8000 Hr
start type
Instant
Manufacturer Information
Manufacturers Part Number
41314A
Brand
TCP
GTIN
00762148163282
UPC
762148163282
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
ALamp
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial TEST
standard
High
You must have an account to view stock levels
There were no add-on items found for 41314A.

* All prices subject to change.