48913C - 13W Full CFL Spring E12

TCP

  • $5.37 (Each)
  • $5.37 (Each)

  • $64.44 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
48913C
Manufacturer
TCP
Manufacturer's Part Number
48913C
Description
13W Full CFL Spring E12
00762148112518|0762148|762148112518|76214811251|11251|48913C|13W Springlamp Pro Candel Base|TCP 48913C|TCP Technical Consumer Product 48913C|Technical Consumer Products 48913C
Slang Terms

Categories
Fluorescent Lamps - Compact Fluorescent Integrated
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148112518 / 00762148112518
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.37 (Each)
Standard Packaging
$64.44 (Per 12)
Resources
Images
 
 
48913C - Small Image
 
48913C - Large Image
 
48913C - Large Image
MSDS Sheets
 
 
48913C - MSDS Sheet
 
48913C - MSDS Sheet
Attachments
 
 
48913C - Specification Sheet
 
48913C - Specification Sheet
 
48913C - Specification Sheet
Other Links
 
 
48913C - Other
 
48913C - Other
 
48913C - Other
Features
amperage rating
0.22
Voltage Rating
120
Wattage
13
Ballast Type
Electronic
Shape
Spring
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Color
No Color
Finish
white
Dimensions and Weight
Length
4.3
Diameter
N/A
Descriptions
Description
13W FULL CFL SPRING E12
Product Type
13W Springlamp Pro Candel Base
Long Description
00762148112518|0762148|762148112518|76214811251|11251|48913C|13W SPRINGLAMP PRO CANDEL BASE|TCP 48913C|TCP TECHNICAL CONSUMER PRODUCT 48913C|Technical Consumer Products 48913C
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
average life
12,000
lumens
925
Base
E12
start type
Instant
Fixture Type
N/A
beam angle
OMNI
Manufacturer Information
Brand
TCP
Manufacturers Part Number
48913C
sub brand
CFL Spiral
GTIN
00762148112518
UPC
762148112518
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
You must have an account to view stock levels

* All prices subject to change.