4R3014A - 14W CFL R30 Instabright G2 Armor

TCP

  • $7.56 (Each)
  • $7.56 (Each)

  • $90.72 (Per 12)
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
4R3014A
Manufacturer
TCP
Manufacturer's Part Number
4R3014A
Description
14W CFL R30 Instabright G2 Armor
Instabright Armor Coat Covered CFL 14W R30 G2 2700K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148163633 / 00762148163633
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Carton
$90.72 (Per 12)
Standard Packaging
$7.56 (Each)
Resources
MSDS Sheets
 
 
4R3014A - MSDS Sheet
Attachments
 
 
4R3014A - Specification Sheet
Images
 
 
4R3014A - Small Image
 
4R3014A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
230m A
Wattage
57750
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
R30
Material, Color, and Finish
color rendering index (cri)
82 W
color temperature
2700 CCT
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
3.70 inches
Length
5.40 IN
Descriptions
Product Type
14W R30 Instabright G2 Armor
Description
14W CFL R30 INSTABRIGHT G2 ARMOR
Long Description
InstaBright Armor Coat Covered CFL 14W R30 G2 2700K
Special Features
Wet Location
Additional Information
average life
8000 Hr
Fixture Type
Any IN
total harmonic distortion
< 100 Pct
lumens
650 lm
Base
E26
beam angle
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
start type
Instant
Manufacturer Information
Manufacturers Part Number
4R3014A
Brand
TCP
GTIN
00762148163633
UPC
762148163633
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
R30
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.45
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Commercial TEST
standard
High
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4R3014A.
Jump To:

Similar Items

Similar items are close alternatives to 4R3014A, though they may not be 100% alike.

14W CFL R30 Instabright G2 Armor
  • Our Part #: 4R3014
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
4R3014 - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat