801023 - 23W CFL Springlight 27K

TCP

  • $3.32 (Each)
  • $3.32 (Each)

  • $39.84 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801023
Manufacturer
TCP
Manufacturer's Part Number
801023
Description
23W CFL Springlight 27K
00762148062318|0762148|762148062318|76214806231|06231|801023|23W Spiral Springlight|TCP 801023|TCP Technical Consumer Product 801023|Technical Consumer Products 801023
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148062318 / 00762148062318
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$39.84 (Per 12)
Resources
Images
 
 
801023 - Small Image
 
801023 - Large Image
 
801023 - Large Image
MSDS Sheets
 
 
801023 - MSDS Sheet
 
801023 - MSDS Sheet
Attachments
 
 
801023 - Specification Sheet
 
801023 - Specification Sheet
 
801023 - Specification Sheet
Other Links
 
 
801023 - Other
 
801023 - Other
 
801023 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.38
Voltage Rating
120
Ballast Type
Electronic
Wattage
23
Shape
Spring
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Color
No Color
Finish
white
Dimensions and Weight
Length
5.5
Diameter
N/A
Descriptions
Product Type
23W Spiral Springlight
Description
23W CFL SPRINGLIGHT 27K
Long Description
00762148062318|0762148|762148062318|76214806231|06231|801023|23W SPIRAL SPRINGLIGHT|TCP 801023|TCP TECHNICAL CONSUMER PRODUCT 801023|Technical Consumer Products 801023
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
lumens
1.6k
average life
10,000
Base
E26
start type
Instant
Fixture Type
N/A
beam angle
OMNI
Manufacturer Information
Manufacturers Part Number
801023
Brand
TCP
sub brand
CFL Spiral
GTIN
00762148062318
UPC
762148062318
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
12
Uses, Certifications, and Standards
standard
N/A
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat