E2P32ISUNVHE - 2, 1 T8 Instant Start, Multi-Volt 120-277V, High B

TCP

  • Special Order Item
  • $0.00 (Per 0)

  • $21.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E2P32ISUNVHE
Manufacturer
TCP
Manufacturer's Part Number
E2P32ISUNVHE
Description
2, 1 T8 Instant Start, Multi-Volt 120-277V, High B
Led DIRECT8 Instant Start Ballast Compatable 32W, Medium Bi Pin Base, Non Dimmable, 35, 000 Hours, Suitable For Damp Locations, 120 Thru 277V
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Compact Fluorescent Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
762148136170 / 00762148136170
Weight per unit
1.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.59 (Each)
Standard Packaging
None Available
Resources
Images
 
 
E2P32ISUNVHE - Small Image
 
E2P32ISUNVHE - Large Image
Attachments
 
 
E2P32ISUNVHE - Specification Sheet
Other Links
 
 
E2P32ISUNVHE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 THRU 277
Wattage
32
Ballast Type
Electronic
amperage rating
N/A
Shape
T8 LINEAR
Material, Color, and Finish
color rendering index (cri)
N/A
color temperature
N/A
Finish
N/A
Color
No Color
Dimensions and Weight
Length
9.5
Descriptions
Description
2, 1 T8 INSTANT START, MULTI-VOLT 120-277V, HIGH B
Product Type
TCP 2L T8 Bal 120 277V HBF
extra long description
TCP E2P32ISUNVHE TCP 2L T8 BAL 120
Long Description
LED DirecT8 Instant Start Ballast Compatable 32W,Medium Bi Pin Base, Non Dimmable, 35,000 Hours, Suitable for Damp Locations, 120 Thru 277V
Special Features
Suitable for Damp Locations
Additional Information
average life
35,000
start type
Instant
total harmonic distortion
<20 percent
Base
Medium Bi Pin
beam angle
N/A
lumens
N/A
dimmable
No
Manufacturer Information
Manufacturers Part Number
E2P32ISUNVHE
Brand
TCP
GTIN
00762148136170
UPC
762148136170
Taxonomies, Classifications, and Categories
Type
N/A
Packaging
Weight per each
1.168
Carton
1
Package
0
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat