HB10500150 - 105W Led Hbay 50K 13800LM

TCP

  • $129.65 (Each)
  • $129.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HB10500150
Manufacturer
TCP
Manufacturer's Part Number
HB10500150
Description
105W Led Hbay 50K 13800LM
HB Led Linear High Bay, 105W, 5000K, 13650LU, Dimmable, 50, 000 Hours, DLC Premium, White
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
819816020139 / 00819816020139
Weight per unit
13.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.65 (Each)
Resources
Images
 
 
HB10500150 - Small Image
 
HB10500150 - Large Image
Attachments
 
 
HB10500150 - Specification Sheet
Other Links
 
 
HB10500150 - Other
 
HB10500150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 THRU 277
Wattage
104.5
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Descriptions
Description
105W LED HBAY 50K 13800LM
Product Type
Led HB 105W Dim 50K
extra long description
TCP HB10500150 LED HB 105W DIM 50K
Long Description
HB LED Linear High Bay, 105W, 5000K, 13650LU, Dimmable, 50,000 Hours, DLC Premium, White
Special Features
Suitable for Damp Locations
Additional Information
lumens
13500
beam angle
120
average life
50,000
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
HB10500150
Brand
TCP
GTIN
00819816020139
UPC
819816020139
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Suspended
Packaging
Weight per each
13.95
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat