HB21000150 - 210W Led Hbay 50K 27500LM

TCP

  • $191.88 (Each)
  • $191.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HB21000150
Manufacturer
TCP
Manufacturer's Part Number
HB21000150
Description
210W Led Hbay 50K 27500LM
TCP HB21000150 Led HB 210W Dim 50K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
819816020153 / 00819816020153
Weight per unit
17.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.88 (Each)
Resources
Images
 
 
HB21000150 - Small Image
 
HB21000150 - Large Image
Attachments
 
 
HB21000150 - Specification Sheet
Other Links
 
 
HB21000150 - Other
 
HB21000150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 THRU 277
Wattage
210
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Descriptions
Product Type
Led HB 210W Dim 50K 120-277V
Description
210W LED HBAY 50K 27500LM
Long Description
TCP HB21000150 LED HB 210W DIM 50K
Special Features
Suitable for Damp Locations
Additional Information
lumens
27500
average life
50,000
dimmable
Yes
Manufacturer Information
Brand
TCP
Manufacturers Part Number
HB21000150
GTIN
00819816020153
UPC
819816020153
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Suspended
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.85
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat