L120DR56DCCT2 - *Delisted* 6'' Led Retro 3K/4K/5K 910-1490L

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L120DR56DCCT2
Manufacturer
TCP
Manufacturer's Part Number
L120DR56DCCT2
Description
*Delisted* 6'' Led Retro 3K/4K/5K 910-1490L
Led Beveled Recessed Downlights 6", Selectable 8/10/14W, 3000K/4000K/5000K, Dimmable, 50, 000 Hours, Indoor, Indoor, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148283614 / 00762148283614
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L120DR56DCCT2 - Small Image
 
L120DR56DCCT2 - Large Image
Attachments
 
 
L120DR56DCCT2 - Specification Sheet
Other Links
 
 
L120DR56DCCT2 - Other
 
L120DR56DCCT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
SELECTABLE 8/10/14
Shape
DR56
Material, Color, and Finish
color rendering index (cri)
80
Finish
white
color temperature
SELECTABLE 3000K 4000K 5000K
Descriptions
Product Type
6I Can Install DL CCT2
extra long description
TCP L120DR56DCCT2 6i Can Install DL
Description
*DELISTED* 6'' LED RETRO 3K/4K/5K 910-1490L
Long Description
LED Beveled Recessed Downlights 6", Selectable 8/10/14W, 3000K/4000K/5000K, Dimmable, 50,000 Hours, Indoor, Indoor, White
Special Features
Indoor
Additional Information
average life
50,000
beam angle
90
dimmable
Yes
Base
E26
lumens
SELECTABLE
Manufacturer Information
Manufacturers Part Number
L120DR56DCCT2
Brand
TCP
GTIN
00762148283614
UPC
762148283614
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat