L15A19D2541K - 15W Led A19 41K Dim 1650LM

TCP

  • $8.97 (Each)
  • $8.97 (Each)
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
L15A19D2541K
Manufacturer
TCP
Manufacturer's Part Number
L15A19D2541K
Description
15W Led A19 41K Dim 1650LM
A19 Led Lamp, 80, 4100 K, 1650 LM Brightness (Lumens), 15 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.5 In Diameter, 4.6 In Length, 100 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148069980 / 00762148069980
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Resources
Images
 
 
L15A19D2541K - Small Image
 
L15A19D2541K - Large Image
 
L15A19D2541K - Large Image
Attachments
 
 
L15A19D2541K - Specification Sheet
Other Links
 
 
L15A19D2541K - Other
 
L15A19D2541K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Voltage Rating
120
Current Rating
0.138
Shape
A19
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
4100 k
color rendering index (cri)
80
Dimensions and Weight
Diameter
2.5 in
Length
4.6 in
Descriptions
Description
15W LED A19 41K DIM 1650LM
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 80, 4100 K, 1650 lm Brightness (Lumens), 15 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.5 in Diameter, 4.6 in Length, 100 W, 5 yr Warranty
Short Description
A19 LED Lamp, 4100K, 15W, 120V
extra long description
TCP L15A19D2541K LED 15W A19 DIM 41
Special Features
Suitable for Damp Locations
Additional Information
average life
25000 h
Brightness (Lumens)
1650 lm
Equivalent Wattage
100 W
Warranty
5 yr
package quantity
12 CA
Standards Met
cULus Losted;RoHS Compliant
Power Factor
0.9
lumens
1600
Base
E26
beam angle
OMNI
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
L15A19D2541K
GTIN
00762148069980
UPC
762148069980
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L15A19D2541K.
Jump To:

Similar Items

Similar items are close alternatives to L15A19D2541K, though they may not be 100% alike.

A21 Led Lamp, 230 ° Beam Angle, 82, 4100 K, 1650 LM Brightness (Lumens), 16 W, 1...
  • Our Part #: LED16A21D41K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED16A21D41K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED16A21D41K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat