L9A19D2527K - 9W Led A19 27K Dim Omnidirectional

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L9A19D2527K
Manufacturer
TCP
Manufacturer's Part Number
L9A19D2527K
Description
9W Led A19 27K Dim Omnidirectional
A19 Led Lamp, 230 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 9 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148069645 / 00762148069645
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
L9A19D2527K - Small Image
 
L9A19D2527K - Large Image
 
L9A19D2527K - Large Image
Specifications Sheets
 
 
L9A19D2527K - Specification Sheet
Attachments
 
 
L9A19D2527K - Specification Sheet
Other Links
 
 
L9A19D2527K - Other
 
L9A19D2527K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.087
Voltage Rating
120
Wattage
9.5
Shape
A19
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
2700
color rendering index (cri)
80
Dimensions and Weight
Length
4.3 in
Diameter
2.4
Descriptions
Description
9W LED A19 27K DIM OMNIDIRECTIONAL
Product Type
A19 LED Lamp
extra long description
TCP L9A19D2527K LED 9W A19 DIM 2700
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 2700 K, 800 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 2700K, 9W, 120V
Special Features
Suitable for Damp Locations
Additional Information
dimmable
Yes
beam angle
230 °
Brightness (Lumens)
800 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.8
lumens
800
Base
E26
Manufacturer Information
Manufacturers Part Number
L9A19D2527K
Brand
Technical Consumer Prod.
GTIN
00762148069645
UPC
762148069645
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Table Lamps;Floor Lamps;Sconces;Ceiling Fixtures;Decorative Fixtures
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat