L9A19D2527K - 9W Led A19 27K Dim Omnidirectional

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
L9A19D2527K
Manufacturer
TCP
Manufacturer's Part Number
L9A19D2527K
Description
9W Led A19 27K Dim Omnidirectional
A19 Led Lamp, 230 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 9 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148069645 / 00762148069645
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L9A19D2527K - Small Image
 
L9A19D2527K - Large Image
 
L9A19D2527K - Large Image
Specifications Sheets
 
 
L9A19D2527K - Specification Sheet
Attachments
 
 
L9A19D2527K - Specification Sheet
Other Links
 
 
L9A19D2527K - Other
 
L9A19D2527K - Other
Features
Shape
A19
Current Rating
0.087
Voltage Rating
120
Wattage
9.5
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
2700
color rendering index (cri)
80
Dimensions and Weight
Length
4.3 in
Diameter
2.4
Descriptions
Description
9W LED A19 27K DIM OMNIDIRECTIONAL
Product Type
A19 LED Lamp
extra long description
TCP L9A19D2527K LED 9W A19 DIM 2700
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 2700 K, 800 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 2700K, 9W, 120V
Special Features
Suitable for Damp Locations
Additional Information
dimmable
Yes
beam angle
230 °
Brightness (Lumens)
800 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Base
E26
Power Factor
0.8
lumens
800
Manufacturer Information
Manufacturers Part Number
L9A19D2527K
Brand
Technical Consumer Prod.
GTIN
00762148069645
UPC
762148069645
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Table Lamps;Floor Lamps;Sconces;Ceiling Fixtures;Decorative Fixtures
Energy Star
yes
standard
UL and cUL
You must have an account to view stock levels
These alternate items can be purchased instead of L9A19D2527K.
Jump To:

Similar Items

Similar items are close alternatives to L9A19D2527K, though they may not be 100% alike.

A19 Led Lamp, 230 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, 12...
  • Our Part #: LED10A19D27K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED10A19D27K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 48 ($404.64) · 12 ($101.16)
LED10A19D27K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.43

Each

QTY:
Each
Add
00031293102836|0031293|031293102836|03129310283|10283|LED9WA19/0MN/827-D1M-G9|LE...
  • Our Part #: LED9WA190MN827DI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED9WA19/OMN/827-DIM-G9
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.90)
LED9WA190MN827DI - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.90

Each

QTY:
Each
Add
There were no add-on items found for L9A19D2527K.

* All prices subject to change.