L9A19D2530K - 9W Led A19 30K Dim Omnidi

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L9A19D2530K
Manufacturer
TCP
Manufacturer's Part Number
L9A19D2530K
Description
9W Led A19 30K Dim Omnidi
A19 Led Lamp, 230 ° Beam Angle, 80, 3000 K, 825 LM Brightness (Lumens), 9 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148069669 / 00762148069669
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L9A19D2530K - Small Image
 
L9A19D2530K - Large Image
 
L9A19D2530K - Large Image
Attachments
 
 
L9A19D2530K - Specification Sheet
Other Links
 
 
L9A19D2530K - Other
 
L9A19D2530K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9 W
Current Rating
0.087
Voltage Rating
120
Shape
A19
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
80
Finish
white
Base Type
E26
color rendering index (cri)
80
Dimensions and Weight
Length
4.3 in
Diameter
2.4
Descriptions
Description
9W LED A19 30K DIM OMNIDI
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 3000 K, 825 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 3000K, 9W, 120V, 25,000 hour
Special Features
Suitable for Damp Locations
extra long description
TCP L9A19D2530K LED 9W A19 DIM 2500
Additional Information
beam angle
230 °
Brightness (Lumens)
825 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.8
lumens
800
Base
E26
Manufacturer Information
Manufacturers Part Number
L9A19D2530K
Brand
Technical Consumer Prod.
GTIN
00762148069669
UPC
762148069669
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.15
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Table Lamps;Floor Lamps;Sconces;Ceiling Fixtures;Decorative Fixtures
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat