LED10DR430K - 10W Led 4" Rec DWNLT 30K

TCP

  • $11.65 (Each)
  • $11.65 (Each)

  • $69.90 (Per 6)
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
LED10DR430K
Manufacturer
TCP
Manufacturer's Part Number
LED10DR430K
Description
10W Led 4" Rec DWNLT 30K
Led Dimmable Recessed RetroT, 120 V Ac, 10 W, 75 W (Incandescent), E26 Base, White, 3000 K, 82, 35000 H Average Life, DR4 Bulb Shape, Dimmable, 750 LM Brightness (Lumens), 3 In Height, 5 In Diameter, 0.85 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148222392 / 00762148222392
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Standard Packaging
$69.90 (Per 6)
Resources
MSDS Sheets
 
 
LED10DR430K - MSDS Sheet
 
LED10DR430K - MSDS Sheet
Attachments
 
 
LED10DR430K - Specification Sheet
 
LED10DR430K - Specification Sheet
 
LED10DR430K - Specification Sheet
 
LED10DR430K - Specification Sheet
Images
 
 
LED10DR430K - Small Image
 
LED10DR430K - Large Image
 
LED10DR430K - Large Image
 
LED10DR430K - Large Image
Other Links
 
 
LED10DR430K - Other
 
LED10DR430K - Other
 
LED10DR430K - Other
 
LED10DR430K - Other
Specifications Sheets
 
 
LED10DR430K - Specification Sheet
Brochures
 
 
LED10DR430K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
10
Current Rating
0.100
Shape
DR4
Material, Color, and Finish
Color
White
Color Rendering Index
82
Base Type
E26
Finish
white
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Height
3 in
Diameter
5 in
Length
3.4
Descriptions
Description
10W LED 4" REC DWNLT 30K
Product Type
LED Dimmable Recessed Retrot
Long Description
LED Dimmable Recessed Retrot, 120 V ac, 10 W, 75 W (Incandescent), E26 Base, White, 3000 K, 82, 35000 h Average Life, DR4 Bulb Shape, Dimmable, 750 lm Brightness (Lumens), 3 in Height, 5 in Diameter, 0.85 lb
Features
TCP’s dimmable retrofit kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Short Description
LED Dimmable Recessed Retrot, 120 VAC, 10 W, 4100K
Special Features
Damp Location;Smooth Uniform Dimming
Additional Information
Total Wattage
10 W
Equivalent Wattage
75 W (Incandescent)
average life
35000 h
bulb shape
DR4
Brightness (Lumens)
750 lm
Standards Met
cULus Listed
package quantity
6 CA
Power Factor
0.9
Base
E26
lumens
750
beam angle
120
Manufacturer Information
Manufacturers Part Number
LED10DR430K
Brand
Technical Consumer Prod.
sub brand
LED Downlights
GTIN
00762148222392
UPC
762148222392
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.85 lb
Weight per each
0.85
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial/Residential;Dimmable 6 in,5 in & 4 in Downlight
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat