LED12BR30D30K - 12W Led BR30 Dim 30K

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12BR30D30K
Manufacturer
TCP
Manufacturer's Part Number
LED12BR30D30K
Description
12W Led BR30 Dim 30K
Elite Led BR Series BR30, 10.5W, 65W Equivalent, 3000K, 850LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 110 Degree Beam Angle, Frost
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148243960 / 00762148243960
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED12BR30D30K - Small Image
 
LED12BR30D30K - Large Image
Attachments
 
 
LED12BR30D30K - Specification Sheet
Brochures
 
 
LED12BR30D30K - Brochure
Other Links
 
 
LED12BR30D30K - Other
 
LED12BR30D30K - Other
 
LED12BR30D30K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.111
Wattage
12 W
Voltage Rating
120 V ac
Shape
BR30
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
80
Finish
white
Color Rendering Index
80
Base Type
E26
Dimensions and Weight
Diameter
3.8 in
Length
5.4 in
Descriptions
Description
12W LED BR30 DIM 30K
Long Description
LED Lamp, BR30 Shape, 110 ° Beam Angle, 80, 3000 K, 875 lm Brightness (Lumens), 12 W, 120 V ac, White, 25000 h Average Life, E26 Base, Dimmable, 3.8 in Diameter, 5.4 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 65 W, 5 yr Warranty, 0.8 lb
Special Features
Suitable for Damp Locations
Product Type
Led Lamp
Short Description
LED Lamp, BR30, 80 CRI, 3000K, 12W, 120VAC
Additional Information
Up to 80% Less Energy than Incandescent Alternatives;Very Low Heat Generation;Excellent Color Consistency and CRI;UL Approved for Damp Location;Durable Plastic Housing;ANSI Construction Compliant
extra long description
TCP LED12BR30D30K LED 12W BR30 DIM
Additional Information
beam angle
110 °
average life
25000 h
lumens
875
Base
E26
dimmable
Yes
Brightness (Lumens)
875 lm
Power Factor
0.9
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
65 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Manufacturer Information
Manufacturers Part Number
LED12BR30D30K
Brand
Technical Consumer Prod.
GTIN
00762148243960
UPC
762148243960
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.8 lb
Weight per each
0.8
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Recessed Downlights;Track Lights;Display Lights;Ceiling Fixtures;Sconces
standard
UL and cUL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED12BR30D30K.
Jump To:

Similar Items

Similar items are close alternatives to LED12BR30D30K, though they may not be 100% alike.

Features: Led BR30 Reflector Flood 11W-850LM Dimmable 3000K 80+Cri 120VAC E26
  • Our Part #: LED11WBR30830DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED11WBR30/830-DIM-G9
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 24 ($126.24) ·
LED11WBR30830DIM - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat