LED12BR40D27K - 12W Led BR40 Dim 27K

TCP

  • $7.81 (Each)
  • $7.81 (Each)

  • $93.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12BR40D27K
Manufacturer
TCP
Manufacturer's Part Number
LED12BR40D27K
Description
12W Led BR40 Dim 27K
Led Elite BR Series 12W Dimmable Smooth BR40 2700K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148247654 / 00762148247654
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.81 (Each)
Carton
$93.72 (Per 12)
Standard Packaging
$7.81 (Each)
Resources
Images
 
 
LED12BR40D27K - Small Image
 
LED12BR40D27K - Large Image
Attachments
 
 
LED12BR40D27K - Specification Sheet
Brochures
 
 
LED12BR40D27K - Brochure
Other Links
 
 
LED12BR40D27K - Other
 
LED12BR40D27K - Other
 
LED12BR40D27K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.125 IN
Wattage
51869
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
BR40
Material, Color, and Finish
color temperature
2700 LBS
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
5.00 in
Length
5.6 in
Descriptions
Description
12W LED BR40 DIM 27K
Product Type
Led 12W BR40 Dim 2700K
extra long description
TCP LED12BR40D27K LED 12W BR40 DIM
Long Description
LED Elite BR Series 12W Dimmable Smooth BR40 2700K
Special Features
Suitable for Damp Locations
Additional Information
Power Factor
0.8 W
beam angle
110 WTT
average life
25000 HR
Base
E26
lumens
840 LBS
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
LED12BR40D27K
Brand
TCP
sub brand
LED BR Lamps
GTIN
00762148247654
UPC
762148247654
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.05
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat