LED14DR5650K - 14W Led 5"/6" Rec DWNLT - 50K

TCP

  • $18.75 (Each)
  • $18.75 (Each)
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
LED14DR5650K
Manufacturer
TCP
Manufacturer's Part Number
LED14DR5650K
Description
14W Led 5"/6" Rec DWNLT - 50K
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 5000 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1350 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148256700 / 00762148256700
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.75 (Each)
Resources
Images
 
 
LED14DR5650K - Small Image
 
LED14DR5650K - Large Image
 
LED14DR5650K - Large Image
 
LED14DR5650K - Large Image
MSDS Sheets
 
 
LED14DR5650K - MSDS Sheet
 
LED14DR5650K - MSDS Sheet
Attachments
 
 
LED14DR5650K - Specification Sheet
 
LED14DR5650K - Specification Sheet
 
LED14DR5650K - Specification Sheet
 
LED14DR5650K - Specification Sheet
Brochures
 
 
LED14DR5650K - Brochure
Other Links
 
 
LED14DR5650K - Other
 
LED14DR5650K - Other
 
LED14DR5650K - Other
 
LED14DR5650K - Other
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
120 V ac
Shape
DR56
Current Rating
0.160
Wattage
14
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
82
Base Type
E26
Finish
white
Color
White
color rendering index (cri)
80
Dimensions and Weight
Height
3 in
Diameter
7.5 in
Length
3.2
Descriptions
Description
14W LED 5"/6" REC DWNLT - 50K
Product Type
LED Dimmable Recessed Retrot
Long Description
LED Dimmable Recessed Retrot, 120 V ac, 14 W, 120 W (Incandescent), E26 Base, White, 5000 K, 82, 35000 h Average Life, DR56 Bulb Shape, Dimmable, 1350 lm Brightness (Lumens), 3 in Height, 7.5 in Diameter, 1.1 lb
Features
TCP’s dimmable retrofit kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Short Description
LED Dimmable Recessed Retrot, 120 VAC, 14 W, 5000K
Special Features
Damp Location;Smooth Uniform Dimming
Additional Information
Total Wattage
14 W
average life
35000 h
Equivalent Wattage
120 W (Incandescent)
bulb shape
DR56
Brightness (Lumens)
1350 lm
Standards Met
cULus Listed
package quantity
6 CA
Base
E26
Power Factor
0.9
lumens
1.35k
beam angle
120
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
LED14DR5650K
sub brand
LED Downlights
GTIN
00762148256700
UPC
762148256700
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential;Dimmable 6 in,5 in & 4 in Downlight
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat