LED14P38D27KFL - 14W Led PAR38 27K Dim 1050LM

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14P38D27KFL
Manufacturer
TCP
Manufacturer's Part Number
LED14P38D27KFL
Description
14W Led PAR38 27K Dim 1050LM
Elite Led Par Lamp PAR38, 13.5W, 90W Equivalent, 2700K, 1050LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 40 Degree Flood, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148245834 / 00762148245834
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED14P38D27KFL - Small Image
 
LED14P38D27KFL - Large Image
Other Links
 
 
LED14P38D27KFL - Other
 
LED14P38D27KFL - Other
 
LED14P38D27KFL - Other
Brochures
 
 
LED14P38D27KFL - Brochure
Attachments
 
 
LED14P38D27KFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.146
Voltage Rating
120
Wattage
13.5
Shape
PAR38
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Finish
white
Dimensions and Weight
Diameter
4.8
Length
5.1
Descriptions
Description
14W LED PAR38 27K DIM 1050LM
extra long description
TCP LED14P38D27KFL LED 14W P38 DIM
Product Type
Led 14W P38 Dim 27KFL
Long Description
Elite LED PAR Lamp PAR38, 13.5W, 90W Equivalent, 2700K, 1050LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 40 Degree Flood, White
Special Features
Suitable for Damp Locations
Additional Information
Power Factor
0.8
lumens
1050
average life
25,000
beam angle
40
Base
E26
Manufacturer Information
Manufacturers Part Number
LED14P38D27KFL
Brand
TCP
GTIN
00762148245834
UPC
762148245834
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.05
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat