LED14P38D30KFL - 14W Led PAR38 30K Dim 1100LM

TCP

  • $27.58 (Each)
  • $27.58 (Each)

  • $330.96 (Per 12)
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
LED14P38D30KFL
Manufacturer
TCP
Manufacturer's Part Number
LED14P38D30KFL
Description
14W Led PAR38 30K Dim 1100LM
Led PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1100 LM Brightness (Lumens), 14 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 4.8 In Diameter, 5.3 In Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 90 W, 5 Yr Warranty, 1.05 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148244493 / 00762148244493
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.58 (Each)
Carton
$330.96 (Per 12)
Standard Packaging
$27.58 (Each)
Resources
Images
 
 
LED14P38D30KFL - Small Image
 
LED14P38D30KFL - Large Image
Attachments
 
 
LED14P38D30KFL - Specification Sheet
Brochures
 
 
LED14P38D30KFL - Brochure
Other Links
 
 
LED14P38D30KFL - Other
 
LED14P38D30KFL - Other
 
LED14P38D30KFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Current Rating
0.146
Wattage
13.5
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Length
5.3 in
Diameter
4.8
Descriptions
Description
14W LED PAR38 30K DIM 1100LM
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1100 lm Brightness (Lumens), 14 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 4.8 in Diameter, 5.3 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 90 W, 5 yr Warranty, 1.05 lb
Short Description
LED PAR38 Lamp, 80 CRI, 3000K, 14W, 120V
Additional Information
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
extra long description
TCP LED14P38D30KFL LED 14W P38 DIM
Special Features
Suitable for Damp Locations
Additional Information
beam angle
40 °
Brightness (Lumens)
1100 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
90 W
Warranty
5 yr
package quantity
12 CA
Standards Met
cULus Listed
Power Factor
0.8
lumens
1050
Base
E26
Manufacturer Information
Manufacturers Part Number
LED14P38D30KFL
Brand
Technical Consumer Prod.
GTIN
00762148244493
UPC
762148244493
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
1.05 lb
Weight per each
1.05
Carton
12
Package
1
Uses, Certifications, and Standards
Energy Star
yes
Application
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED14P38D30KFL.
Jump To:

Similar Items

Similar items are close alternatives to LED14P38D30KFL, though they may not be 100% alike.

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
  • Our Part #: LED13PAR38F830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED13PAR38-F-830
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($235.92) ·
LED13PAR38F830 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.83

Each

QTY:
Each
Add
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38...
  • Our Part #: PAR381583040DDIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PAR38-15-830-40D-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($85.14) ·
PAR381583040DDIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.19

Each

QTY:
Each
Add
Features: Litespanled Wet Location PAR38 Flood 40 Degree Beam 15W - 1250LM Dimma...
  • Our Part #: LED15WPAR38FL830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED15WPAR38/FL/830-DIM-G8
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.50) ·
LED15WPAR38FL830 - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.50

Each

QTY:
Each
Add
Led 17W PAR38 - Flood (40 Degree)
  • Our Part #: LED17E26P3830KFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED17E26P3830KFL - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
OBS78357 Led PAR38, 16.5W, Dimmable, 91CRI, 1350 Lumen, 3000K, 25000 Life
  • Our Part #: LED16.5PAR38HD30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED16.5PAR38/HD/DIM/930/FL40/7
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED16.5PAR38HD30 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat