LED16A21D50K - 16W Led Dim A-Lamp (100W Equivalent)

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16A21D50K
Manufacturer
TCP
Manufacturer's Part Number
LED16A21D50K
Description
16W Led Dim A-Lamp (100W Equivalent)
Elite Series Led A-Lamps 16W Dimmable A21 A-Lamp 5000K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148269885 / 00762148269885
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED16A21D50K - Small Image
 
LED16A21D50K - Large Image
MSDS Sheets
 
 
LED16A21D50K - MSDS Sheet
Attachments
 
 
LED16A21D50K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16 A
Shape
A21
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
5000 V
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Product Type
16W A21 Dimmable 50K
Description
16W LED DIM A-LAMP (100W EQUIVALENT)
Long Description
Elite Series LED A-Lamps 16W Dimmable A21 A-Lamp 5000K
Special Features
Damp Location
Additional Information
beam angle
230 F
average life
25000 HR
lumens
78401121739
Base
E26
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED16A21D50K
Brand
TCP
sub brand
LED A-Lamps
GTIN
00762148269885
UPC
762148269885
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat