LED17BR40D41K - 17W Led BR40 41K Dim

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17BR40D41K
Manufacturer
TCP
Manufacturer's Part Number
LED17BR40D41K
Description
17W Led BR40 41K Dim
Led Lamp, BR40 Shape, 110 ° Beam Angle, 80, 4100 K, 1300 LM Brightness (Lumens), 17 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, 6 In Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 85 W, 5 Yr Warranty, 1.05 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148247647 / 00762148247647
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED17BR40D41K - Small Image
 
LED17BR40D41K - Large Image
Attachments
 
 
LED17BR40D41K - Specification Sheet
Brochures
 
 
LED17BR40D41K - Brochure
Other Links
 
 
LED17BR40D41K - Other
 
LED17BR40D41K - Other
 
LED17BR40D41K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17 W
Shape
BR40
Current Rating
0.177
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
4100 k
color rendering index (cri)
80
Dimensions and Weight
Diameter
5 in
Length
6 in
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, BR40 Shape, 110 ° Beam Angle, 80, 4100 K, 1300 lm Brightness (Lumens), 17 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, 6 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 85 W, 5 yr Warranty, 1.05 lb
Short Description
LED Lamp, BR40, 80 CRI, 4100K, 17W, 120V
Additional Information
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
Description
17W LED BR40 41K DIM
extra long description
TCP LED17BR40D41K LED 17W BR40 DIM
Special Features
Suitable for Damp Locations
Additional Information
beam angle
110 °
Brightness (Lumens)
1300 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
85 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.8
lumens
1300
Base
E26
Manufacturer Information
Manufacturers Part Number
LED17BR40D41K
Brand
Technical Consumer Prod.
GTIN
00762148247647
UPC
762148247647
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
1.05 lb
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Application
Recessed Downlights;Track Lights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED17BR40D41K.
Jump To:

Similar Items

Similar items are close alternatives to LED17BR40D41K, though they may not be 100% alike.

Led BR40, 12W, Dimmable, 80CRI, 1100 Lumen, 4000K, 25000 Life
  • Our Part #: LED12BR40DIMH084
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED12BR40DIMHO840G6RP/41110
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($42.18) ·
LED12BR40DIMH084 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.03

Each

QTY:
Each
Add
00031293099976|0031293|031293099976|03129309997|09997|LED17WBR40/840 Dim G8|LED1...
  • Our Part #: LED17WBR40840DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED17WBR40840DIMG8
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.70) ·
LED17WBR40840DIM - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat