LED4E12B1127K - 4W Led Candlbra 27K Dim Blunt Tip -

TCP

  • $10.30 (Each)
  • $10.30 (Each)

  • $123.60 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED4E12B1127K
Manufacturer
TCP
Manufacturer's Part Number
LED4E12B1127K
Description
4W Led Candlbra 27K Dim Blunt Tip -
Decorative Led Lamp, B11 Shape, 80, 2700 K, 260 LM Brightness (Lumens), 4 W, 120 V, White, 25000 H Average Life, E12 Candelabra Base, Dimmable, 1.4 In Diameter, 3.8 In Length, 0.92 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 25 W, 5 Yr Warranty, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148231349 / 00762148231349
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Standard Packaging
$123.60 (Per 12)
Resources
Images
 
 
LED4E12B1127K - Small Image
 
LED4E12B1127K - Large Image
Specifications Sheets
 
 
LED4E12B1127K - Specification Sheet
Attachments
 
 
LED4E12B1127K - Specification Sheet
Brochures
 
 
LED4E12B1127K - Brochure
Other Links
 
 
LED4E12B1127K - Other
 
LED4E12B1127K - Other
 
LED4E12B1127K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
B11
Current Rating
0.034
Wattage
3
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E12 Candelabra
color temperature
2700
color rendering index (cri)
80
Dimensions and Weight
Length
3.8 in
Diameter
1.4 in
Descriptions
Description
4W LED CANDLBRA 27K DIM BLUNT TIP -
Product Type
Decorative Led Lamp
Long Description
Decorative LED Lamp, B11 Shape, 80, 2700 K, 260 lm Brightness (Lumens), 4 W, 120 V, White, 25000 h Average Life, E12 Candelabra Base, Dimmable, 1.4 in Diameter, 3.8 in Length, 0.92 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 25 W, 5 yr Warranty, 0.15 lb
Short Description
Decorative LED Lamp, B11 80 CRI, 2700K, 260 lm, 4W, 120V
Additional Information
Blunt Tip
extra long description
TCP LED4E12B1127K LED 4W B11 DIM 27
Special Features
Suitable for Damp Locations
Additional Information
average life
25000 h
Brightness (Lumens)
260 lm
Power Factor
0.92
Minimum Operating Temperature
-30 °C
Equivalent Wattage
25 W
Warranty
5 yr
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed;RoHS Compliant;UL/cUL Listed
package quantity
12 CA
Base
E12
beam angle
GENERAL PURPOSE
lumens
200
Manufacturer Information
Manufacturers Part Number
LED4E12B1127K
Brand
Technical Consumer Prod.
GTIN
00762148231349
UPC
762148231349
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat