LED712VMR16V30KF - 7W Led MR16 12V 30K 40 Deg

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED712VMR16V30KF
Manufacturer
TCP
Manufacturer's Part Number
LED712VMR16V30KFL
Description
7W Led MR16 12V 30K 40 Deg
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 500 LM Brightness (Lumens), 7 W, 12 V, White, 25000 H Average Life, GU5.3 Base, Dimmable, 2 In Diameter, 2 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 Yr Warranty, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148270089 / 00762148270089
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED712VMR16V30KF - Small Image
 
LED712VMR16V30KF - Large Image
Specifications Sheets
 
 
LED712VMR16V30KF - Specification Sheet
Attachments
 
 
LED712VMR16V30KF - Specification Sheet
Other Links
 
 
LED712VMR16V30KF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Shape
MR16
Current Rating
0.648
Voltage Rating
12
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
GU5.3
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Diameter
2 in
Length
2 in
Descriptions
Product Type
Led Lamp
extra long description
TCP LED712VMR16V30KFL 7W 12V DIM MR
Description
7W LED MR16 12V 30K 40 DEG
Short Description
LED Lamp, MR16, 80 CRI, 3000K, 7W, 12V
Long Description
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 500 lm Brightness (Lumens), 7 W, 12 V, White, 25000 h Average Life, GU5.3 Base, Dimmable, 2 in Diameter, 2 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 yr Warranty, 0.05 lb
Additional Information
High Lumen Output;Up to 85% Less Energy than Halogen Alternatives;Smooth, Uniform Dimming;Long Life;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
Special Features
Suitable for Damp Locations
Additional Information
beam angle
40 °
Brightness (Lumens)
500 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
50 W
Warranty
3 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.9
lumens
500
Base
GU5.3
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
LED712VMR16V30KFL
GTIN
00762148270089
UPC
762148270089
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
48
Package
12
Uses, Certifications, and Standards
Energy Star
yes
Application
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED712VMR16V30KF.
Jump To:

Similar Items

Similar items are close alternatives to LED712VMR16V30KF, though they may not be 100% alike.

MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 80 Cri, R...
  • Our Part #: LED6MR16S830
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED6MR16-S-830
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($250.20) ·
LED6MR16S830 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.17

Each

QTY:
Each
Add
Led MR16, 6W, Dimmable, 82CRI, 450 Lumen, 3000K, 25000 Life
  • Our Part #: LED6MR16DIM830F
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED6MR16DIM830FL35GLRP/78239
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($32.16) ·
LED6MR16DIM830F - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.36

Each

QTY:
Each
Add
Features: Led MR16 Flood 40 Degree Beam 7W-500LM Dimmable 3000K 80CRI 12V
  • Our Part #: LED7WMR16FL830DI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED7WMR16/FL/830-DIM-G7
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.30) ·
LED7WMR16FL830DI - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat