LED712VMR16V41KF - 7W Led MR16 12V 41K 40 Deg

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED712VMR16V41KF
Manufacturer
TCP
Manufacturer's Part Number
LED712VMR16V41KF
Description
7W Led MR16 12V 41K 40 Deg
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 4100 K, 525 LM Brightness (Lumens), 7 W, 12 V, White, 25000 H Average Life, GU5.3 Base, Dimmable, 2 In Diameter, 2 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 Yr Warranty, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148270102 / 00762148270102
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED712VMR16V41KF - Small Image
 
LED712VMR16V41KF - Large Image
Attachments
 
 
LED712VMR16V41KF - Specification Sheet
Other Links
 
 
LED712VMR16V41KF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Shape
MR16
Current Rating
0.648
Voltage Rating
12
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
GU5.3
color temperature
4100 k
color rendering index (cri)
80
Dimensions and Weight
Diameter
2 in
Length
2 in
Descriptions
Product Type
Led Lamp
Description
7W LED MR16 12V 41K 40 DEG
Long Description
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 4100 K, 525 lm Brightness (Lumens), 7 W, 12 V, White, 25000 h Average Life, GU5.3 Base, Dimmable, 2 in Diameter, 2 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 yr Warranty, 0.2 lb
Short Description
LED Lamp, MR16, 80 CRI, 4100K, 7W, 12V
Additional Information
High Lumen Output;Up to 85% Less Energy than Halogen Alternatives;Smooth, Uniform Dimming;Long Life;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
extra long description
TCP LED712VMR16V41KFL 7W 12V DIM MR
Special Features
Suitable for Damp Locations
Additional Information
beam angle
40 °
Brightness (Lumens)
525 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
50 W
Warranty
3 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.9
lumens
525
Base
GU5.3
Manufacturer Information
Manufacturers Part Number
LED712VMR16V41KF
Brand
Technical Consumer Prod.
GTIN
00762148270102
UPC
762148270102
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
12
Package
48
Uses, Certifications, and Standards
Application
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED712VMR16V41KF.
Jump To:

Similar Items

Similar items are close alternatives to LED712VMR16V41KF, though they may not be 100% alike.

Features: Led MR16 Flood 40 Degree Beam 7W-500LM Dimmable 4000K 80CRI 12V
  • Our Part #: LED7WMR16FL840DI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED7WMR16/FL/840-DIM-G7
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.30) ·
LED7WMR16FL840DI - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat