LED7A19D27K - 7W Led A19 Dim 27K

TCP

  • $10.91 (Each)
  • $10.91 (Each)

  • $130.92 (Per 12)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7A19D27K
Manufacturer
TCP
Manufacturer's Part Number
LED7A19D27K
Description
7W Led A19 Dim 27K
Led Elite A19 Series 7W Dimmable All-Purpose A19 A-Lamp 2700K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148244066 / 00762148244066
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.91 (Each)
Carton
$130.92 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
LED7A19D27K - Small Image
 
LED7A19D27K - Large Image
MSDS Sheets
 
 
LED7A19D27K - MSDS Sheet
Attachments
 
 
LED7A19D27K - Specification Sheet
Brochures
 
 
LED7A19D27K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 IN
Shape
A19
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Product Type
Led 7WA19 SD 27K
Description
7W LED A19 DIM 27K
Long Description
LED Elite A19 Series 7W Dimmable All-Purpose A19 A-Lamp 2700K
Special Features
Damp Location
Additional Information
Base
E26
lumens
P1453 GR
beam angle
230 F
average life
25000 HR
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED7A19D27K
Brand
TCP
sub brand
LED A-Lamps
GTIN
00762148244066
UPC
762148244066
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
12
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N. San Antonio
6 View Store

* All prices subject to change.

Begin Live Chat