LED7A19D50K - 7W Led A19 50K Dim

TCP

  • $7.38 (Each)
  • $7.38 (Each)

  • $88.56 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7A19D50K
Manufacturer
TCP
Manufacturer's Part Number
LED7A19D50K
Description
7W Led A19 50K Dim
A19 Led Lamp, 230 ° Beam Angle, 80, 5000 K, 500 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148258285 / 00762148258285
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.38 (Each)
Standard Packaging
$88.56 (Per 12)
Resources
Images
 
 
LED7A19D50K - Small Image
 
LED7A19D50K - Large Image
MSDS Sheets
 
 
LED7A19D50K - MSDS Sheet
Attachments
 
 
LED7A19D50K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
7 W
Shape
A19
Material, Color, and Finish
Color Rendering Index
80
color temperature
5000 k
Finish
white
Base Type
E26
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
2.4 in
Length
4.3 in
Descriptions
Description
7W LED A19 50K DIM
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 5000 K, 500 lm Brightness (Lumens), 7 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 5000K, 7W, 120V
Special Features
Damp Location
Additional Information
beam angle
230 °
Brightness (Lumens)
500 lm
average life
25000 h
dimmable
Yes
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Base
E26
lumens
SEAMLESS PIPE NIPPLE, CARBON STEEL MATERIAL; BLACK FINISH FINISH; 11 INCH OVERALL LENGTH; 2-1/2 INCH SIZE A; 2-1/2 INCH SIZE B; 2.5 SIZE A - DECIMAL; 2.5 SIZE B - DECIMAL; 2-1/2 SIZE A - FRACTIONAL; 2-1/2 SIZE B - FRACTIONAL; 40 S SCHEDULE
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
LED7A19D50K
sub brand
LED A-Lamps
GTIN
00762148258285
UPC
762148258285
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Table Lamps;Floor Lamps;Sconces;Ceiling Fixtures;Decorative Fixtures
Energy Star
yes
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat