LED7E26PAR1630KN - 7W Led PAR16 Narfld (20 Deg) 30K

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7E26PAR1630KN
Manufacturer
TCP
Manufacturer's Part Number
LED7E26PAR1630KNFL
Description
7W Led PAR16 Narfld (20 Deg) 30K
Led 120V PAR16 Dim Series 7W Dimmable PAR16 20º Narrow Flood 3000K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148222330 / 00762148222330
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED7E26PAR1630KN - Small Image
 
LED7E26PAR1630KN - Large Image
MSDS Sheets
 
 
LED7E26PAR1630KN - MSDS Sheet
Attachments
 
 
LED7E26PAR1630KN - Specification Sheet
Brochures
 
 
LED7E26PAR1630KN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 IN
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
PAR16
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Description
7W LED PAR16 NARFLD (20 DEG) 30K
Product Type
Led 7W PAR16 NFL 30K
Special Features
Damp Location
Long Description
LED 120V PAR16 Dim Series 7W Dimmable PAR16 20º Narrow Flood 3000K
Additional Information
lumens
350 °F
Base
E26
dimmable
Yes Yes/No
beam angle
25 A
average life
25000 HR
Manufacturer Information
Brand
TCP
Manufacturers Part Number
LED7E26PAR1630KNFL
sub brand
LED PAR Lamps
GTIN
00762148222330
UPC
762148222330
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7E26PAR1630KN.
Jump To:

Similar Items

Similar items are close alternatives to LED7E26PAR1630KN, though they may not be 100% alike.

Features: Led Litespan PAR16 7W-450LM, 40 Degree Beam, 3000K, 80+Cri, E26 Base, ...
  • Our Part #: LED7WPAR16FL830K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED7WPAR16/FL/830K-DIM-G5
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.36) ·
LED7WPAR16FL830K - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat