LED9BR30D30K - 9W Led BR30 30K Dim

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30D30K
Manufacturer
TCP
Manufacturer's Part Number
LED9BR30D30K
Description
9W Led BR30 30K Dim
Led Lamp, BR30 Shape, 80, 3000 K, 720 LM Brightness (Lumens), 9 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 3.8 In Diameter, 5.4 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 65 W, 5 Yr Warranty, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148067375 / 00762148067375
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED9BR30D30K - Small Image
 
LED9BR30D30K - Large Image
Other Links
 
 
LED9BR30D30K - Other
 
LED9BR30D30K - Other
Attachments
 
 
LED9BR30D30K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9 W
Shape
BR30
Current Rating
0.083
Voltage Rating
120
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
80
Finish
white
Base Type
E26
color rendering index (cri)
80
Dimensions and Weight
Diameter
3.8 in
Length
5.4 in
Descriptions
Description
9W LED BR30 30K DIM
Product Type
Led Lamp
Long Description
LED Lamp, BR30 Shape, 80, 3000 K, 720 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 3.8 in Diameter, 5.4 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 65 W, 5 yr Warranty, 0.4 lb
Short Description
LED Lamp, BR30, 80 CRI, 3000K, 9W, 120V
Additional Information
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
extra long description
TCP LED9BR30D30K LED 9W BR30 DIM 30
Special Features
Suitable for Damp Locations
Additional Information
dimmable
Yes
Brightness (Lumens)
720 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
65 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.9
lumens
720
Base
E26
beam angle
110
Manufacturer Information
Manufacturers Part Number
LED9BR30D30K
Brand
Technical Consumer Prod.
GTIN
00762148067375
UPC
762148067375
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Recessed Downlights;Track Lights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat