PL4SA654UNIV - 6 Lamp Polor Bay

TCP

  • $310.77 (Each)
  • $310.77 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PL4SA654UNIV
Manufacturer
TCP
Manufacturer's Part Number
PL4SA654UNIV
Description
6 Lamp Polor Bay
00762148103691|0762148|762148103691|76214810369|10369|PL4SA654UN1V|PL4SA654UNIV|PL 4F Sa 6 T5 Univ|TCP PL4SA654UN1V|TCP PL4SA654UNIV|TCP Technical Consumer Product PL4SA654UN1V|TCP Technical Consumer Product PL4SA654UNIV|Technical Consumer Products PL4SA654UN1V|Technical Consumer Products Pl4sa654univ
Slang Terms

Categories
Fluorescent High Abuse, Wet Lo - Fluorescent Wet Location Light
Classification
N/A
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
762148103691 / 00762148103691
Weight per unit
10.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$310.77 (Each)
Resources
Images
 
 
PL4SA654UNIV - Small Image
 
PL4SA654UNIV - Large Image
 
PL4SA654UNIV - Large Image
Attachments
 
 
PL4SA654UNIV - Specification Sheet
 
PL4SA654UNIV - Specification Sheet
 
PL4SA654UNIV - Specification Sheet
Other Links
 
 
PL4SA654UNIV - Other
Features
Voltage Rating
120 to 277
Wattage
54
amperage rating
N/A
Ballast Type
N/A
Shape
T5 Linear
Material, Color, and Finish
Color
N/A
color rendering index (cri)
N/A
color temperature
N/A
Finish
N/A
Dimensions and Weight
Length
51.5
Descriptions
Product Type
PL 4F Sa 6 T5 Univ
Description
6 LAMP POLOR BAY
Long Description
00762148103691|0762148|762148103691|76214810369|10369|PL4SA654UN1V|PL4SA654UNIV|PL 4F SA 6 T5 UNIV|TCP PL4SA654UN1V|TCP PL4SA654UNIV|TCP TECHNICAL CONSUMER PRODUCT PL4SA654UN1V|TCP TECHNICAL CONSUMER PRODUCT PL4SA654UNIV|Technical Consumer Products PL4SA654UN1V|Technical Consumer Products PL4SA654UNIV
Special Features
Suitable for Wet Locations
Additional Information
average life
N/A
beam angle
N/A
Base
Miniature Bi Pin
dimmable
N/A
lumens
N/A
start type
Rapid Start
Manufacturer Information
Manufacturers Part Number
PL4SA654UNIV
Brand
TCP
sub brand
Polar Bay
GTIN
00762148103691
UPC
762148103691
Taxonomies, Classifications, and Categories
Type
N/A
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.6
Carton
1
Uses, Certifications, and Standards
Application
N/A
standard
UL and cUL
You must have an account to view stock levels
There were no add-on items found for PL4SA654UNIV.

* All prices subject to change.