QHB2UZDA250K - 2' 110W Led Highbay 5K 14850LM

TCP

  • $139.98 (Each)
  • $139.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QHB2UZDA250K
Manufacturer
TCP
Manufacturer's Part Number
QHB2UZDA250K
Description
2' 110W Led Highbay 5K 14850LM
QTL Series High Bay 2', 110W, 5000K, 14850LU, Dimmable, 50, 000 Hours, 120-277V, 6' Power Cord, Suitable For Damp Location, DLC Premium
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
762148306382 / 00762148306382
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.98 (Each)
Resources
Images
 
 
QHB2UZDA250K - Large Image
 
QHB2UZDA250K - Small Image
Attachments
 
 
QHB2UZDA250K - Specification Sheet
Other Links
 
 
QHB2UZDA250K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
110
Voltage Rating
120 THRU 277
Ballast Type
Electronic
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Finish
white
Descriptions
Long Description
QTL Series High Bay 2', 110W, 5000K, 14850LU, Dimmable, 50,000 Hours, 120-277V, 6' Power Cord, Suitable for Damp Location, DLC Premium
Special Features
Suitable for Damp Locations
Description
2' 110W LED HIGHBAY 5K 14850LM
Product Type
QTL 120-277V 2FT HB 110W 5K
extra long description
TCP QHB2UZDA250K QTL 120-277V 2FT H
Additional Information
beam angle
120
lumens
14850
average life
50,000
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
QHB2UZDA250K
Brand
TCP
GTIN
00762148306382
UPC
762148306382
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Suspended
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat