RK24UZDSW4CCT - 4' 29/39/46W Led Retro Fit Kit 35K/41K/5K

TCP

  • $39.69 (Each)
  • $39.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RK24UZDSW4CCT
Manufacturer
TCP
Manufacturer's Part Number
RK24UZDSW4CCT
Description
4' 29/39/46W Led Retro Fit Kit 35K/41K/5K
Led Magnetic Retrofit Kit, 2 Strips – 43, 32W/40W/46W, 35K/40K/50K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/GTIN
762148339533 / 00762148339533
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.69 (Each)
Resources
Images
 
 
RK24UZDSW4CCT - Small Image
 
RK24UZDSW4CCT - Large Image
Attachments
 
 
RK24UZDSW4CCT - Specification Sheet
Other Links
 
 
RK24UZDSW4CCT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 THRU 277
Ballast Type
Electronic
Wattage
SELECTABLE
Material, Color, and Finish
color rendering index (cri)
>80
color temperature
CCT
Finish
white
Descriptions
Long Description
Led Magnetic Retrofit Kit, 2 Strips – 43, 32W/40W/46W, 35K/40K/50K
Special Features
Suitable for Damp Locations
Description
4' 29/39/46W LED RETRO FIT KIT 35K/41K/5K
Product Type
Retrokit 4' Uni 36/40/44W CCT
extra long description
TCP RK24UZDSW4CCT RETROKIT 4' UNI 3
Additional Information
average life
50,000
beam angle
GENERAL PURPOSE
lumens
SELECTABLE
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
RK24UZDSW4CCT
Brand
TCP
GTIN
00762148339533
UPC
762148339533
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat