9640 - 4W Led Clear/Tinted Vintage

Craftmade International I

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9640
Manufacturer
Craftmade International I
Manufacturer's Part Number
9640
Description
4W Led Clear/Tinted Vintage
Led Lamp, Medium Base Type, 360 LM Brightness (Lumens), 80 Color Rendering Index, 2700 K Color Temperature, Culus Listed, 4 W Wattage, Not Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
-
UPC/EAN/GTIN
647881149727
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9640 - Small Image
 
9640 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
4 W
Material, Color, and Finish
Color Rendering Index
80
color temperature
2700 K
Base Type
Medium
Descriptions
Short Description
LED Lamp, 2700 K, 4 W, 1 CT
Product Type
Led Lamp
Long Description
LED Lamp, Medium Base Type, 360 lm Brightness (Lumens), 80 Color Rendering Index, 2700 K Color Temperature, cULus Listed, 4 W Wattage, Not Dimmable
Description
4W LED CLEAR/TINTED VINTAGE
Additional Information
Brightness (Lumens)
360 lm
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
Brand
Craftmade International I
Manufacturers Part Number
9640
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat