360H1MIN - 360-H-1MIN Operate Dly TMR

Time Mark

  • $81.87 (Each)
  • $81.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
360H1MIN
Manufacturer
Time Mark
Manufacturer's Part Number
360-H-1MIN
Description
360-H-1MIN Operate Dly TMR
The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917005624 / 00662917005624
Weight per unit
0.312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.87 (Each)
Resources
Images
 
 
360H1MIN - Large Image
Other Links
 
 
360H1MIN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
connection
8-pin
Dimensions and Weight
Size
3.6in X 2.45in X 1.75in
Descriptions
Product Type
Operate Dly Timer, (98086106)
Description
360-H-1MIN OPERATE DLY TMR
Long Description
The Models 330 and 360 Operate Delay Timers are designed for a wide range of industrial applications. Examples include automatic and machine tool control circuits, HVAC circuits, and warm-up delay circuits. The Model 330 is a DPDT potentiometer (knob-adjust) timer. The Model 360 is a DPDT, high-accuracy digital input timer. Solid-state timing circuits in each model drive an internal electromechanical relay. Each model is functionally interchangeable. They are available in a variety of voltage and timing ra
extra long description
TMC 360-H-1MIN Operate Dly Timer,(9
Additional Information
Contact Rating
10A 240 VAC
coil
40 to 260 VAC/VDC
Number of Pins
8
Contact Configuration
DPDT
Manufacturer Information
Brand
TIME MARK CORPORATION
Manufacturers Part Number
360-H-1MIN
GTIN
00662917005624
UPC
662917005624
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Operate Delay Timer
Packaging
Weight per each
0.312
Carton
1
Uses, Certifications, and Standards
Mounting
8-pin
standard
CSA and UL
Enclosure
NORYL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat