C269 - C269-480VAC 3PH Power Mon

Time Mark

  • $172.02 (Each)
  • $172.02 (Each)
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
C269
Manufacturer
Time Mark
Manufacturer's Part Number
C269
Description
C269-480VAC 3PH Power Mon
The Model 269 Over and Under 3-Phase Monitor Continuously Monitors 3-Phase Lines For High Voltage, Low Voltage, Phase Loss or Phase Reversal. This Device Features A Solid-State Voltage and Phase-Angle Sensing Circuit, Which Drives A SPDT Output Relay. The Model 269 Is Independent Of The System Load, and May Be Used On Any Horsepower Motor. When Phase Sequence Is Correct, and The Voltage Remains Between The Upper and Lower Trip Points, The Output Relay Remains Energizes. When A Fault Condition Is Sensed,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917002319 / 00662917002319
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.02 (Each)
Resources
Images
 
 
C269 - Large Image
 
C269 - Small Image
Attachments
 
 
C269 - Specification Sheet
Other Links
 
 
C269 - Other
 
C269 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Voltage Rating
480 VAC
connection
Terminal Strip
Dimensions and Weight
Size
6.06in X 3.88in X 2.82in
Descriptions
Product Type
3PH, 480V, SPDT, (98025903)
Description
C269-480VAC 3PH POWER MON
Long Description
The Model 269 Over and Under 3-Phase Monitor continuously monitors 3-phase lines for high voltage, low voltage, phase loss or phase reversal. This device features a solid-state voltage and phase-angle sensing circuit, which drives a SPDT output relay. The Model 269 is independent of the system load, and may be used on any horsepower motor. When phase sequence is correct, and the voltage remains between the upper and lower trip points, the output relay remains energizes. When a fault condition is sensed,
extra long description
TMC C269 3PH,480V,SPDT,(98025903)
Additional Information
Contact Rating
10A 240 VAC
Contact Configuration
SPDT
Manufacturer Information
Brand
TIME MARK CORPORATION
Manufacturers Part Number
C269
GTIN
00662917002319
UPC
662917002319
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
3-Phase Monitor
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Enclosure
ABS Plastic
standard
CSA and UL
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat