1101B - SPST 40A Time Switch

Nsi

  • Special Order Item
  • $0.00 (Each)

In-Stock: 172 available at other locations ( find a store with stock)
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
1101B
Manufacturer
Nsi
Manufacturer's Part Number
1101B
Description
SPST 40A Time Switch
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, 1 Pole, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261100641 / 7862611006412 / 00786261100641
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
172
Resources
Images
 
 
1101B - Small Image
 
1101B - Large Image
 
1101B - Large Image
 
1101B - Large Image
 
1101B - Large Image
 
1101B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Material
Metal
Phase
Single Phase
Poles
1
Voltage Rating
120 V ac @ 60 Hz
Material, Color, and Finish
Enclosure Material
Metal
Dimensions and Weight
Size
4-11/16 x 2-15/16 x 7-15/16 in
Descriptions
Description
SPST 40A TIME SWITCH
Extra Long Description
TORK 1101B 24 Hour Time Switch 40A
Features
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosure.
Long Description
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, SPST Contact Configuration, 120 V ac @ 60 Hz, 40 A, 1 Pole, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 x 2-15/16 x 7-15/16 in Size, 2.4 lb
Product Type
Time Switch
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Action
SPST
Base
Screw
Connection Type
Screw
Contact Configuration
SPST
Contact Rating
120 VAC
Enclosure Type
Indoor
Made In USA
yes
Maximum Operating Temperature
+74 °C;+165 °F
Maximum Time Setting
24 h
Minimum Operating Temperature
-40 °C;-40 °F
Minimum Time Setting
75 (Min) Off;20 (Min) On
Number Of Pins
12 Pair
Standards Met
UL917 Listed;CSA
Time Setting Mode
24 h
Timing Range
24 Hour
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
1101B
GTIN
00786261100641
UPC
786261100641
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
Enclosure
NEMA 1 Metal Indoor
Environmental Conditions
-40 to 165 F
Frequency Rating
60 Hz
Mounting
Screw Mount
Standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 172

Location search:

Greater Austin RDC Area

Location Stock Available
These alternate items can be purchased instead of 1101B.
Jump To:

Similar Items

Similar items are close alternatives to 1101B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat