1101BP - 120V SPST Switch

Nsi

  • $133.27 (Each)
  • $133.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1101BP
Manufacturer
Nsi
Manufacturer's Part Number
1101B-P
Description
120V SPST Switch
Time Switch, Polycarbonate Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 1.99 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Mechanical Time Switches
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261100689 / 7862611006894 / 00786261100689
Weight per unit
1.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.27 (Each)
Resources
Images
 
 
1101BP - Small Image
 
1101BP - Large Image
 
1101BP - Large Image
 
1101BP - Large Image
 
1101BP - Large Image
 
1101BP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Current Rating
40 A
Material
Polycarbonate
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Polycarbonate
Dimensions and Weight
Size
5-1/16 x 3-1/16 x 8-5/16 in
Descriptions
Description
120V SPST SWITCH
Product Type
Time Switch
Long Description
Time Switch, Polycarbonate Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 1.99 lb
Features
24 Hour Time Switch 40A 120V SPST Indoor/Outdoor Plastic Enclosure.
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
extra long description
TORK 1101B-P 24 Hour Time Switch 40
Additional Information
Minimum Time Setting
75 (Min) Off;20 (Min) On
Maximum Time Setting
24 h
Contact Configuration
SPST
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Made in USA
yes
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
action
SPST
Number of Pins
12 Pair
Contact Rating
120 VAC
Timing Range
24 Hour
Base
Screw
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1101B-P
GTIN
00786261100689
UPC
786261100689
Taxonomies, Classifications, and Categories
Type
24 Hour Time Switch
Packaging
Weight
1.99 lb
Weight per each
1.99
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
standard
UL-CSA
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 3R Polycarbonate Indoor/Outdoor
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat