1102B - 277V SPST Switch

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1102B
Manufacturer
Nsi
Manufacturer's Part Number
1102B
Description
277V SPST Switch
24 Hour Time Switch 40A 208-277V SPST Indoor Metal Enclosure
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Mechanical Time Switches
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261100658 / 00786261100658
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1102B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Poles
1
Dimensions and Weight
Size
L=4.687 - H=7.937 - W=2.937
Descriptions
Description
277V SPST SWITCH
Product Type
24 Hour Time Switch 40A 208-277V SPST
extra long description
TORK 1102B 24 Hour Time Switch 40A
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Long Description
24 Hour Time Switch 40A 208-277V SPST Indoor Metal Enclosure
Additional Information
Base
Screw
action
SPST
Number of Pins
12 Pair
Contact Rating
208-277 VAC
Timing Range
24 Hour
Manufacturer Information
Manufacturers Part Number
1102B
Brand
NSi
GTIN
00786261100658
UPC
786261100658
Taxonomies, Classifications, and Categories
Type
24 Hour Time Switch
Availability
Status
Inactive
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1 Metal Indoor
Application
NSI
Mounting
Screw Mount
standard
UL-CSA
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1102B.
Jump To:

Similar Items

Similar items are close alternatives to 1102B, though they may not be 100% alike.

24 Hour Time Switch 120-277V SPST Indoor
  • Our Part #: 1109A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1109A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($109.07) ·
1109A - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.07

Each

QTY:
Each
Add
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, SPST, Indoor Metal Enclosure,...
  • Our Part #: T102
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T102
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,547.88) ·
T102 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat