1103B - DPST 40A Time Switch

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1103B
Manufacturer
Nsi
Manufacturer's Part Number
1103B
Description
DPST 40A Time Switch
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261100665 / 7862611006658 / 00786261100665
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1103B - Small Image
 
1103B - Large Image
 
1103B - Large Image
 
1103B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac @ 60 Hz
Current Rating
40 A
Material
Metal
Phase
Single Phase
Poles
1
Material, Color, and Finish
Enclosure Material
Metal
Dimensions and Weight
Size
4-11/16 x 2-15/16 x 7-15/16 in
Descriptions
Description
DPST 40A TIME SWITCH
Product Type
Time Switch
Long Description
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 120 V ac @ 60 Hz, 40 A, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 x 2-15/16 x 7-15/16 in Size, 2.4 lb
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
extra long description
TORK 1103B 24 Hour Time Switch 40A
Features
24 Hour Time Switch 40A 120V DPST Indoor Metal Enclosure
Special Features
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Minimum Time Setting
75 (Min) Off;20 (Min) On
Maximum Time Setting
24 h
Contact Configuration
DPST
Connection Type
Screw
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Made in USA
yes
Number of Pins
12 Pair
Contact Rating
120 VAC
Timing Range
24 Hour
action
DPST
Base
Screw
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1103B
GTIN
00786261100665
UPC
786261100665
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
Frequency Rating
60 Hz
Enclosure
NEMA 1 Metal Indoor
Mounting
Screw Mount
standard
UL-CSA
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat