1103B0 - 120V Timer

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1103B0
Manufacturer
Nsi
Manufacturer's Part Number
1103B-O
Description
120V Timer
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 X 3-1/4 X 8-1/4 In Size, 2.42 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Mechanical Time Switches
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261100986 / 7862611009864 / 00786261100986
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1103B0 - Small Image
 
1103B0 - Large Image
 
1103B0 - Large Image
 
1103B0 - Large Image
 
1103B0 - Large Image
 
1103B0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Current Rating
40 A
Material
Metal
Material, Color, and Finish
Enclosure Material
Metal
Dimensions and Weight
Size
5-1/4 x 3-1/4 x 8-1/4 in
Descriptions
Description
120V TIMER
Product Type
Time Switch
Long Description
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 x 3-1/4 x 8-1/4 in Size, 2.42 lb
Features
24 Hour Time Switch 40A 120V DPST Indoor/Outdoor Metal Enclosure.
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
extra long description
TORK 1103B-O 120V DPST 40A 24HR MEC
Additional Information
Maximum Time Setting
24 h
Contact Configuration
DPST
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Minimum Time Setting
75 (Min) Off;20 (Min) On
Made in USA
yes
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1103B-O
GTIN
00786261100986
UPC
786261100986
Packaging
Weight
2.42 lb
Weight per each
2.42
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat