1104BPC - DPST 208-277V 40a

Nsi

  • $71.97 (Each)
  • $71.97 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1104BPC
Manufacturer
Nsi
Manufacturer's Part Number
1104B-PC
Description
DPST 208-277V 40a
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, DPST Contact Configuration, 277 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 3.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261100979 / 00786261100979
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.97 (Each)
Carton
$71.97 (Each)
Stock Availability
West Monroe
0
All Stores
0
Resources
Images
 
 
1104BPC - Small Image
 
1104BPC - Large Image
 
1104BPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Material
Plastic
Phase
Single Phase
Poles
1
Voltage Rating
277 V
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5-1/16 x 3-1/16 x 8-5/16 in
Descriptions
Description
DPST 208-277V 40A
Features
24 Hour Time Switch 40A 208-277V DPST Indoor/Outdoor Plastic Clear Cover Enclosure.
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, DPST Contact Configuration, 277 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 3.4 lb
Product Type
Time Switch
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Action
DPST
Base
Screw
Contact Configuration
DPST
Contact Rating
208-277 VAC
Enclosure Type
Indoor/Outdoor
Made In USA
yes
Maximum Operating Temperature
+74 °C;+165 °F
Maximum Time Setting
24 h
Minimum Operating Temperature
-40 °C;-40 °F
Number Of Pins
12 Pair
Standards Met
UL917 Listed;CSA
Time Setting Mode
24 h
Timing Range
24 Hour
Manufacturer Information
Brand
Tork(R)
Manufacturers Part Number
1104B-PC
GTIN
00786261100979
UPC
786261100979
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
3.4 lb
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
Enclosure
NEMA 3R Polycarbonate Outdoor with Clear Cover
Environmental Conditions
-40 to 165 F
Frequency Rating
60 Hz
Mounting
Screw Mount
Operating Temperature
-40 to 165 F
Standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1104BPC.
Jump To:

Similar Items

Similar items are close alternatives to 1104BPC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat