1104BPC - DPST 208-277V 40a

Nsi

  • $71.97 (Each)
  • $71.97 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1104BPC
Manufacturer
Nsi
Manufacturer's Part Number
1104B-PC
Description
DPST 208-277V 40a
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, DPST Contact Configuration, 277 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 3.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261100979 / 00786261100979
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.97 (Each)
Carton
$71.97 (Each)
Resources
Images
 
 
1104BPC - Small Image
 
1104BPC - Large Image
 
1104BPC - Large Image
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
277 V
Current Rating
40 A
Material
Plastic
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5-1/16 x 3-1/16 x 8-5/16 in
Descriptions
Description
DPST 208-277V 40A
Product Type
Time Switch
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, DPST Contact Configuration, 277 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 3.4 lb
Features
24 Hour Time Switch 40A 208-277V DPST Indoor/Outdoor Plastic Clear Cover Enclosure.
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Made in USA
yes
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Maximum Time Setting
24 h
Contact Configuration
DPST
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Number of Pins
12 Pair
Contact Rating
208-277 VAC
Timing Range
24 Hour
action
DPST
Base
Screw
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1104B-PC
GTIN
00786261100979
UPC
786261100979
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
3.4 lb
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 3R Polycarbonate Outdoor with Clear Cover
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1104BPC.
Jump To:

Similar Items

Similar items are close alternatives to 1104BPC, though they may not be 100% alike.

24 Hour Time Switch 120-277V Plastic Case
  • Our Part #: 1109APC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1109A-PC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($94.89) ·
1109APC - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$94.89

Each

QTY:
Each
Add
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor/Outdoor Plastic ...
  • Our Part #: T104PCD82
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T104PCD82
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,413.00) ·
T104PCD82 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$235.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat