1109A - 120-277V, 40A 24HR Timer

Nsi

  • $115.70 (Each)
  • $115.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1109A
Manufacturer
Nsi
Manufacturer's Part Number
1109A
Description
120-277V, 40A 24HR Timer
24 Hour Time Switch 120-277V SPST Indoor
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261101051 / 7862611010518 / 00786261101051
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.70 (Each)
Resources
Images
 
 
1109A - Small Image
 
1109A - Large Image
 
1109A - Large Image
 
1109A - Large Image
 
1109A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Phase
Single Phase
Dimensions and Weight
Size
L=4.687 - H=7.937 - W=2.937
Descriptions
Description
120-277V,40A 24HR TIMER
Product Type
24 Hour Time Switch 120-277V SPST Indoor
Long Description
24 Hour Time Switch 120-277V SPST Indoor
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
extra long description
TORK 1109A 24 Hour Time Switch 120-
Features
24 hour 120-277V time switch with same day ON/OFF times each day, in NEMA enclosure. DPST contacts. cULus Listed.
Additional Information
Timing Range
24 Hour
Number of Pins
12 Pair
Contact Rating
120-277 V
action
DPST
Base
Screw
Manufacturer Information
Manufacturers Part Number
1109A
Brand
NSi
GTIN
00786261101051
UPC
786261101051
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
24 Hour Time Switch
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to 165 F
Frequency Rating
60 Hz
standard
cULus
Operating Temperature
-40 to 165 F
Enclosure
NEMA 1 Metal Indoor
Application
NSI
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat