1109A0 - 120-277V, 40A 24HR Od Timer

Nsi

  • $130.41 (Each)
  • $130.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1109A0
Manufacturer
Nsi
Manufacturer's Part Number
1109A-O
Description
120-277V, 40A 24HR Od Timer
24 Hour Time Switch 120-277V SPST Outdoo
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261101068 / 7862611010686 / 00786261101068
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.41 (Each)
Resources
Images
 
 
1109A0 - Large Image
 
1109A0 - Large Image
 
1109A0 - Large Image
 
1109A0 - Large Image
Tech Bulletins
 
 
1109A0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Phase
Single Phase
Descriptions
Description
120-277V,40A 24HR OD TIMER
Product Type
24HR Time Switch 40A 120/208-277V DPST Mechanism W/Adapter I
extra long description
TORK 1109A-O 24HR Time Switch 40A 1
Features
24 hour 120-277V time switch with same day ON/OFF times each day, in NEMA enclosure. DPST contacts. cULus Listed
Long Description
24 Hour Time Switch 120-277V SPST Outdoo
Additional Information
Number of Pins
12 Pair
Contact Rating
120-277 V
action
DPST
Base
Screw
Manufacturer Information
Manufacturers Part Number
1109A-O
Brand
NSi
GTIN
00786261101068
UPC
786261101068
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Packaging
Weight per each
2.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat