20002 - 208-277V 2000W SPST Conduit Mounting

Nsi

  • $29.72 (Each)
  • $29.72 (Each)

  • $356.64 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20002
Manufacturer
Nsi
Manufacturer's Part Number
2000-2
Description
208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
786261600189 / 7862616001894 / 00786261600189
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.72 (Each)
Standard Packaging
$356.64 (Per 12)
Resources
Images
 
 
20002 - Small Image
 
20002 - Large Image
 
20002 - Large Image
 
20002 - Large Image
 
20002 - Large Image
 
20002 - Large Image
Tech Bulletins
 
 
20002 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 to 277 V
Wattage
2000 W
Material, Color, and Finish
Housing Material
Lexan
Dimensions and Weight
Height
3-1/2 in
Descriptions
Description
208-277V 2000W SPST CONDUIT MOUNTING
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN
Product Type
Conduit Mount
extra long description
TORK 2000-2 1/2" Stem Lexan, On 1-5
Long Description
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA
Short Description
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel
Features
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED
Additional Information
for use with
Decorative Ligting
Mounting Type
Conduit Mount
Switch Type
SPST
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
Standards Met
cULus Listed
package quantity
1 CT;12 PK
Timing Range
2 Minutes
supply voltage
208-277 VAC
Manufacturer Information
Manufacturers Part Number
2000-2
Brand
Nsi Industries
GTIN
00786261600189
UPC
786261600189
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Conduit Mount
Enclosure
Lexan Housing
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat