2002 - 208-277V 2000W SPST Conduit Mounting With Swivel

Nsi

  • $33.45 (Each)
  • $33.45 (Each)

  • $401.40 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2002
Manufacturer
Nsi
Manufacturer's Part Number
2002
Description
208-277V 2000W SPST Conduit Mounting With Swivel
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
786261600165 / 7862616001658 / 00786261600165
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.45 (Each)
Standard Packaging
$401.40 (Per 12)
Resources
Images
 
 
2002 - Small Image
 
2002 - Large Image
 
2002 - Large Image
 
2002 - Large Image
 
2002 - Large Image
 
2002 - Large Image
Tech Bulletins
 
 
2002 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 to 277 V
Wattage
2000 W
Material, Color, and Finish
Housing Material
Lexan
Dimensions and Weight
Height
4-1/2 in
Descriptions
Description
208-277V 2000W SPST CONDUIT MOUNTING WITH SWIVEL
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN
Product Type
Conduit Mount
Long Description
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA
Short Description
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel
extra long description
TORK 2002 1/2" Stem & Swivel, On 1-
Additional Information
Switch Type
SPST
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
for use with
Decorative Ligting
Mounting Type
Conduit Mount
Sensor Type
Cadmium Coated CDS Photocell
Standards Met
cULus Listed
package quantity
1 CT;12 PK
supply voltage
208-277 VAC
Timing Range
2 Minutes
Manufacturer Information
Manufacturers Part Number
2002
Brand
Nsi Industries
GTIN
00786261600165
UPC
786261600165
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Enclosure
Lexan Housing
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat