2005A - 105-130V 1000W PH-CNTRL

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2005A
Manufacturer
Nsi
Manufacturer's Part Number
2005A
Description
105-130V 1000W PH-CNTRL
Instant Response Turnlock, On 1-2FC, Off/On Ratio 1.5:1, 120V, 1000W Tungsten, 1800VA Ballast, Grey
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261620125 / 00786261620125
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2005A - Small Image
 
2005A - Large Image
Attachments
 
 
2005A - Specification Sheet
Brochures
 
 
2005A - Brochure
Other Links
 
 
2005A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
H=2.187 - W=3.187 IN
Descriptions
Description
105-130V 1000W PH-CNTRL
Product Type
Turnlock Relay Electronic 120V CDS
extra long description
NSI 2005A TurnLock Relay Electronic
Long Description
Instant Response TurnLock, On 1-2fc, Off/On Ratio 1.5:1, 120V, 1000W Tungsten, 1800VA Ballast, Grey
Special Features
360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Instant On - 3-5 Seconds Off
Additional Information
supply voltage
105-130 VAC
Manufacturer Information
Brand
98010027731
Manufacturers Part Number
2005A
sub brand
Photocontrols
GTIN
00786261620125
UPC
786261620125
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Quick Response Turn Lock Photocontrol
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to + 158 F
environmental conditions
-40 to 158 F
Frequency Rating
50-60 Hz
Enclosure
Polypropylene
Application
Street-Highway Lighting
Mounting
TURN LOCK
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2005A.
Jump To:

Similar Items

Similar items are close alternatives to 2005A, though they may not be 100% alike.

Turnlock Led Electronic 105-305V Ir
  • Our Part #: 5237UL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5237-UL
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.04) ·
5237UL - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat