2008B - 480V 1000W Turnlock

Nsi

  • $76.41 (Each)
  • $76.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2008B
Manufacturer
Nsi
Manufacturer's Part Number
2008B
Description
480V 1000W Turnlock
Turnlock Relay Electronic 480V Ir
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
786261620170 / 7862616201706 / 00786261620170
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.41 (Each)
Resources
Images
 
 
2008B - Small Image
 
2008B - Large Image
 
2008B - Large Image
 
2008B - Large Image
 
2008B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
H=2.187 - W=3.187
Descriptions
Description
480V 1000W TURNLOCK
Long Description
TurnLock Relay Electronic 480V IR
Special Features
360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Instant On - 3-5 Seconds Off
Product Type
36 CRCT Stacked Neutral
extra long description
TORK 2008B 36 Crct Stacked Neutral
Features
Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 400-550V, 1000W Tungsten, 1800VA Ballast, 4A LED
Additional Information
supply voltage
400-550 VAC
Timing Range
Instant On
Manufacturer Information
Manufacturers Part Number
2008B
Brand
NSi
GTIN
00786261620170
UPC
786261620170
Taxonomies, Classifications, and Categories
Type
Instant Response Turn Lock Photocontrol
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 158 F
Operating Temperature
-40 to + 158 F
Frequency Rating
50-60 Hz
Enclosure
Polycarbonate
Application
Street-Highway Lighting
Mounting
TURN LOCK
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat