2104 - 208-277V SPST Cond MNT ZNC DC

Nsi

  • $41.58 (Each)
  • $41.58 (Each)

  • $498.96 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2104
Manufacturer
Nsi
Manufacturer's Part Number
2104
Description
208-277V SPST Cond MNT ZNC DC
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 In Length, 2 In Width, 3-3/4 In Height, Zinc Diecast Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 5 Yr Warranty, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600134 / 00786261600134
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.58 (Each)
Standard Packaging
$498.96 (Per 12)
Resources
Images
 
 
2104 - Small Image
 
2104 - Large Image
 
2104 - Large Image
Attachments
 
 
2104 - Specification Sheet
Brochures
 
 
2104 - Brochure
Other Links
 
 
2104 - Other
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
208 to 277 V
Wattage
2000 W
Material, Color, and Finish
Housing Material
Zinc Diecast
Dimensions and Weight
Height
3-3/4 in
Length
1-7/8 in
Width
2 in
Size
.500 Conduit Mount IN
Descriptions
Description
208-277V SPST COND MNT ZNC DC
Product Type
Conduit Mount
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Long Description
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 in Length, 2 in Width, 3-3/4 in Height, Zinc Diecast Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 5 yr Warranty, 0.6 lb/EA
Short Description
Conduit Mount, 208 to 277 V, 2000 W, Zinc Diecast
extra long description
NSI 2104 Photocontrol Stem Zinc 240
Additional Information
Switch Type
SPST
Sensor Type
Cadmium Coated CDS Photocell
Minimum Operating Temperature
-40 °F
Mounting Type
Conduit Mount
Maximum Operating Temperature
+140 °F
Standards Met
UL-CSA Listed
package quantity
1 CT;12 PK
Warranty
5 yr
Timing Range
0-2 min
supply voltage
208-277 VAC
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2104
sub brand
Photocontrols
GTIN
00786261600134
UPC
786261600134
Taxonomies, Classifications, and Categories
Type
Die Cast Zinc Photocontrol
Category Description
Commercial dimmers, motion sensors, & photo cells
Availability
Status
Inactive
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
standard
UL-CSA
Enclosure
Zinc Diecast
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat