2104A - 208-277V SPST Cond MNT ZNC DC

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2104A
Manufacturer
Nsi
Manufacturer's Part Number
2104
Description
208-277V SPST Cond MNT ZNC DC
Spec Grade 1/2" Stem Diecast Zinc, On 1-5FC/Off 3-15FC, 6"Leads, 240V, 2000W Tungsten, 1800VA Ballast, 600VA Led
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600134 / 00786261600134
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2104A - Small Image
 
2104A - Large Image
Attachments
 
 
2104A - Specification Sheet
Other Links
 
 
2104A - Other
Brochures
 
 
2104A - Brochure
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
.500 Conduit Mount IN
Descriptions
Product Type
Photocontrol Stem Zinc 240V
Description
208-277V SPST COND MNT ZNC DC
extra long description
NSI 2104 Photocontrol Stem Zinc 240
Long Description
Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 240V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Additional Information
Timing Range
0-2 min
supply voltage
208-277 VAC
Manufacturer Information
Brand
98010027731
Manufacturers Part Number
2104
sub brand
Photocontrols
GTIN
00786261600134
UPC
786261600134
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Die Cast Zinc Photocontrol
Availability
Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
Enclosure
Zinc Diecast
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat